Zoro Homepage

17703 1/4x5/16x1/4x2 Inverted Cone Shape Diamond Cut

  • Mfr # SN-1DM

  • Zoro # G000592298


product price: $11.95
/ea

Key Features

Shape
SN
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.25
Bur Angle
10°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-1DM
Zoro #
G000592298
UPC #
-
Country of Origin
United States

Details

Shape
SN
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.25
Cut Type
Diamond Cut
Bur Angle
10°
SHK (Decimal)
0.25
LOC (Decimal)
0.313
Single End Double End
Single End
OD (Metric)
6.35
OAL (Decimal)
2
LOC (Metric)
7.938
OD (Fractional)
1/4
SHK (Metric)
6.35
OAL (Metric)
50.8
LOC (Fractional)
5/16
SHK (Fractional)
1/4
OAL (Fractional)
2

Description

17703 1/4x5/16x1/4x2 Inverted Cone Shape Diamond Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.