Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17764 1/4x5/16x1/4x6-3/4 Inverted Cone Shape Chipbreaker

  • Mfr # SN-1L6CB

  • Zoro # G000592274


product price: $20.35
/ea

Key Features

Shape
SN
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.25
Bur Angle
10°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-1L6CB
Zoro #
G000592274
UPC #
-
Country of Origin
United States

Details

Shape
SN
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.25
Cut Type
Chipbreaker Cut
Bur Angle
10°
SHK (Decimal)
0.25
LOC (Decimal)
0.313
Single End Double End
Single End
OD (Metric)
6.35
OAL (Decimal)
6.75
LOC (Metric)
7.938
OD (Fractional)
1/4
SHK (Metric)
6.35
OAL (Metric)
171.45
LOC (Fractional)
5/16
SHK (Fractional)
1/4
OAL (Fractional)
6-3/4

Description

17764 1/4x5/16x1/4x6-3/4 Inverted Cone Shape Chipbreaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.