Zoro Homepage

18 .1695x1-5/8x.1695x2-3/4 3FL 130 Degree High Performance Point Drill

  • Mfr # 601-538

  • Zoro # G200660216


product price: $17.65
/ea

Key Features

Number of Flutes
3
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.1695
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-538
Zoro #
G200660216
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
3
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.1695
SHK (Decimal)
0.1695
OAL (Decimal)
2.75
OD (Metric)
4.305
SHK (Metric)
4.305
OD (Fractional)
.1695
SHK (Fractional)
.1695

Description

18 .1695x1-5/8x.1695x2-3/4 3FL 130 High Performance Point Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.