Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.1850x7/8x11/64x2-3/4 4FL 45 Degree CHAMFER END STRAIGHT FLUTE REAMER

  • Mfr # 645-280

  • Zoro # G900583280


product price: $36.99
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.185
LOC (Decimal)
0.875
SHK (Decimal)
0.1719
OAL (Decimal)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
645-280
Zoro #
G900583280
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.185
LOC (Decimal)
0.875
SHK (Decimal)
0.1719
OAL (Decimal)
2.75
OD (Metric)
4.699
LOC (Metric)
22.225
SHK (Metric)
4.366
OAL (Metric)
69.85
OD (Fractional)
.1850
LOC (Fractional)
7/8
SHK (Fractional)
11/64
OAL (Fractional)
2-3/4

Description

.1850x7/8x11/64x2-3/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.