Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8x11/32x1/8x1-1/2 12 Degree Included Pointed Cone Diamond Cut, PowerZ

  • Mfr # SM-41DM-4

  • Zoro # G900591919


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Shape
SM
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.125
Bur Angle
12°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-41DM-4
Zoro #
G900591919
UPC #
-
Country of Origin
United States

Details

Shape
SM
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.125
Cut Type
Diamond Cut
Bur Angle
12°
SHK (Decimal)
0.125
Single End Double End
Single End
LOC (Decimal)
0.344
OAL (Decimal)
1.5
OD (Metric)
3.175
LOC (Metric)
8.731
SHK (Metric)
3.175
OAL (Metric)
38.1
OD (Fractional)
1/8
LOC (Fractional)
11/32
SHK (Fractional)
1/8
OAL (Fractional)
1-1/2

Description

1/8x11/32x1/8x1-1/2 14 Included Pointed Cone Diamond Cut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.