Shop MASTERCUT TOOL
See all product information
Create Account
1/8x1/2x1/4x2 Radius Tree Doublecut, PowerA
Mfr # SF-11DC-1
Zoro # G600586093
product price:Â
$
16.19
/ea
Key Features
Shape
SF
Finish
PowerA
System Of Measurement
Imperial
OD (Decimal)
0.125
Cut Type
Doublecut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF-11DC-1
- Zoro #
- G600586093
- UPC #
- -
- Country of Origin
- United States
- Shape
- SF
- Finish
- PowerA
- System Of Measurement
- Imperial
- OD (Decimal)
- 0.125
- Cut Type
- Doublecut
- SHK (Decimal)
- 0.25
- Single End Double End
- Single End
- LOC (Decimal)
- 0.5
- OAL (Decimal)
- 2
- OD (Metric)
- 3.175
- LOC (Metric)
- 12.7
- SHK (Metric)
- 6.35
- OAL (Metric)
- 50.8
- OD (Fractional)
- 1/8
- LOC (Fractional)
- 1/2
- SHK (Fractional)
- 1/4
- OAL (Fractional)
- 2
Description
1/8x1/2x1/4x2 Radius Tree Doublecut, PowerA