18x14x18x125 3FL Square 40 Degree Helix Endmill Short Flute, 16mm Neck Diameter, 50mm Reach

  • Mfr # 536-614

  • Zoro # G000609798


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.7087
LOC (Decimal)
0.551
SHK (Decimal)
0.7087
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
536-614
Zoro #
G000609798
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.7087
LOC (Decimal)
0.551
SHK (Decimal)
0.7087
OAL (Decimal)
4.921
OD (Metric)
18
LOC (Metric)
14
SHK (Metric)
18
OAL (Metric)
125
OD (Fractional)
18
LOC (Fractional)
14
SHK (Fractional)
18
OAL (Fractional)
125

Description

18x14x18x125 3FL Square 40 Helix Endmill Short Flute, 16mm Neck Diameter, 50mm Reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.