18x18x18x200 2FL Square 40 Degree Helix X-Long Endmill Short Flute16mm Neck Diameter, 50mm Reach

  • Mfr # 536-414

  • Zoro # G400609565


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.7087
LOC (Decimal)
0.709
SHK (Decimal)
0.7087
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
536-414
Zoro #
G400609565
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.7087
LOC (Decimal)
0.709
SHK (Decimal)
0.7087
OAL (Decimal)
7.874
OD (Metric)
18
LOC (Metric)
18
SHK (Metric)
18
OAL (Metric)
200
OD (Fractional)
18
LOC (Fractional)
18
SHK (Fractional)
18
OAL (Fractional)
200

Description

18x18x18x200 2FL Square 40 Helix X-Long Endmill Short Flute16mm Neck Diameter, 50mm Reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.