Shop MASTERCUT TOOL
See all product information
Create Account
1/8x1x1/8x2 Mill End Fiberglass Router
- Mfr # FGR2-1C
- Zoro # G400586521
product price:Â
$
9.99
/ea
Key Features
Shape
Fiberglass Router
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.125
End Face
Mill End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FGR2-1C
- Zoro #
- G400586521
- UPC #
- -
- Country of Origin
- United States
- Shape
- Fiberglass Router
- Finish
- Uncoated
- System Of Measurement
- Imperial
- OD (Decimal)
- 0.125
- End Face
- Mill End
- Cut Type
- Diamond Cut
- SHK (Decimal)
- 0.125
- Single End Double End
- Single End
- LOC (Decimal)
- 1
- OAL (Decimal)
- 2
- OD (Metric)
- 3.175
- LOC (Metric)
- 25.4
- SHK (Metric)
- 3.175
- OAL (Metric)
- 50.8
- OD (Fractional)
- 1/8
- LOC (Fractional)
- 1
- SHK (Fractional)
- 1/8
- OAL (Fractional)
- 2
Description
1/8x1x1/8x2 Mill End Fiberglass Router
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.