Zoro Homepage

1/8x1x1/8x3 2FL .015 Corner Radius Long Aluminum Xtreme Chipbreaker Endmill

  • Mfr # 418-421

  • Zoro # G800600209


product price: $35.15
/ea

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.125
LOC (Decimal)
1
SHK (Decimal)
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418-421
Zoro #
G800600209
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.125
LOC (Decimal)
1
SHK (Decimal)
0.125
OAL (Decimal)
3
OD (Metric)
3.175
LOC (Metric)
25.4
SHK (Metric)
3.175
OAL (Metric)
76.2
OD (Fractional)
1/8
LOC (Fractional)
1
SHK (Fractional)
1/8
OAL (Fractional)
3

Description

1/8x1x1/8x3 2FL .015 Corner Radius Long Aluminum Xtreme Chipbreaker Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.