Zoro Homepage

1.8x2.2x3x50 2FL Ball Mold-Mill 1.75x9 Neck

  • Mfr # 542-108

  • Zoro # G000579657


product price: $34.19
/ea

Key Features

LOC (Decimal)
0.087
Single End Double End
Single End
OD (Decimal)
0.0709
SHK (Decimal)
0.1181
OD (Metric)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542-108
Zoro #
G000579657
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
0.087
Single End Double End
Single End
OD (Decimal)
0.0709
SHK (Decimal)
0.1181
OD (Metric)
1.8
OAL (Decimal)
1.969
LOC (Metric)
2.2
OD (Fractional)
1.8
SHK (Metric)
3
OAL (Metric)
50
LOC (Fractional)
2.2
SHK (Fractional)
3
OAL (Fractional)
50

Description

1.8x2.2x3x50 2FL Ball Mold-Mill 1.75x9 Neck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.