Zoro Homepage

1/8x3/32x1/8x1-1/2 60 Degree Included Cone Diamond Cut, PowerT

  • Mfr # SJ-42DEDM-2

  • Zoro # G900588544


product price: $7.79
/ea

Key Features

Shape
SJ
Finish
PowerT
System Of Measurement
Imperial
OD (Decimal)
0.125
Cut Type
Diamond Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ-42DEDM-2
Zoro #
G900588544
UPC #
-
Country of Origin
United States

Details

Shape
SJ
Finish
PowerT
System Of Measurement
Imperial
OD (Decimal)
0.125
Cut Type
Diamond Cut
Bur Angle
60°
SHK (Decimal)
0.125
Single End Double End
Single End
LOC (Decimal)
0.094
OAL (Decimal)
1.5
OD (Metric)
3.175
LOC (Metric)
2.381
SHK (Metric)
3.175
OAL (Metric)
38.1
OD (Fractional)
1/8
LOC (Fractional)
3/32
SHK (Fractional)
1/8
OAL (Fractional)
1-1/2

Description

1/8x3/32x1/8x1-1/2 60 Included Cone Diamond Cut, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.