Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8x3/4x5 Degreex1/4x3 3FL Square Tapermill

  • Mfr # 208-102

  • Zoro # G800606690


product price: $29.45
/ea

Key Features

Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
Cutting Direction
Right Hand
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-102
Zoro #
G800606690
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
Cutting Direction
Right Hand
System of Measurement
Imperial
Helix Angle
30°
Shape
Square
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.125
LOC (Decimal)
0.75
SHK (Decimal)
0.25
OAL (Decimal)
3
OD (Metric)
3.175
LOC (Metric)
19.05
SHK (Metric)
6.35
OAL (Metric)
76.2
OD (Fractional)
1/8
LOC (Fractional)
3/4
SHK (Fractional)
1/4
OAL (Fractional)
3

Description

1/4x5x1/8x3/4x3 3FL Square Tapermill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.