
18x36x18x100 5FL 3.00 Corner Radius 45 Degree Helix Ultra HY5, PowerN
Mfr # 556-527-5
Zoro # G000612422
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
LOC (Decimal)
1.417
Single End Double End
Single End
OD (Decimal)
0.7087
SHK (Decimal)
0.7087
OD (Metric)
18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
556-527-5
Zoro #
G000612422
UPC #
-
Country of Origin
United States
Details
LOC (Decimal)
1.417
Single End Double End
Single End
OD (Decimal)
0.7087
SHK (Decimal)
0.7087
OD (Metric)
18
OAL (Decimal)
3.937
LOC (Metric)
36
OD (Fractional)
18
SHK (Metric)
18
OAL (Metric)
100
LOC (Fractional)
36
SHK (Fractional)
18
OAL (Fractional)
100
Description
18x36x18x100 5FL 3.00 Corner Radius 45 Helix Ultra HY5, PowerN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.