Zoro Homepage

18x36x18x100 5FL Ball Multi-Helix V5 No Flat, PowerN

  • Mfr # 508-221-5

  • Zoro # G200606610


product price: $226.99
/ea
Free Shipping & Returns

Key Features

LOC (Decimal)
1.417
Single End Double End
Single End
OD (Decimal)
0.7087
OD (Metric)
18
SHK (Decimal)
0.7087
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508-221-5
Zoro #
G200606610
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
1.417
Single End Double End
Single End
OD (Decimal)
0.7087
OD (Metric)
18
SHK (Decimal)
0.7087
OAL (Decimal)
3.937
LOC (Metric)
36
OD (Fractional)
18
SHK (Metric)
18
OAL (Metric)
100
LOC (Fractional)
36
SHK (Fractional)
18
OAL (Fractional)
100

Description

18x36x18x100 5FL Ball Multi-Helix V5 No Flat, PowerN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products