
1/8x5/8x1/8x1-1/2 7 Degree Included Pointed Cone Doublecut, PowerA
Mfr # SM-43DC-1
Zoro # G900591780
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Shape
SM
Finish
PowerA
System Of Measurement
Imperial
OD (Decimal)
0.125
Bur Angle
7°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-43DC-1
Zoro #
G900591780
UPC #
-
Country of Origin
United States
Details
Shape
SM
Finish
PowerA
System Of Measurement
Imperial
OD (Decimal)
0.125
Cut Type
Doublecut
Bur Angle
7°
SHK (Decimal)
0.125
Single End Double End
Single End
LOC (Decimal)
0.625
OAL (Decimal)
1.5
OD (Metric)
3.175
LOC (Metric)
15.875
SHK (Metric)
3.175
OAL (Metric)
38.1
OD (Fractional)
1/8
LOC (Fractional)
5/8
SHK (Fractional)
1/8
OAL (Fractional)
1-1/2
Description
1/8x5/8x1/8x1-1/2 7 Included Pointed Cone Doublecut, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.