
1/8x5/8x1/8x3 7 Degree Included Pointed Cone Chipbreaker, PowerA
Mfr # SM-43L3CB-1
Zoro # G000592441
product price: $14.59
/eaKey Features
Shape
SM
Finish
PowerA
System Of Measurement
Imperial
OD (Decimal)
0.125
Bur Angle
7°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-43L3CB-1
Zoro #
G000592441
UPC #
-
Country of Origin
United States
Details
Shape
SM
Finish
PowerA
System Of Measurement
Imperial
OD (Decimal)
0.125
Cut Type
Chipbreaker Cut
Bur Angle
7°
SHK (Decimal)
0.125
LOC (Decimal)
0.625
Single End Double End
Single End
OD (Metric)
3.175
OAL (Decimal)
3
LOC (Metric)
15.875
OD (Fractional)
1/8
SHK (Metric)
3.175
OAL (Metric)
76.2
LOC (Fractional)
5/8
SHK (Fractional)
1/8
OAL (Fractional)
3
Description
1/8x5/8x1/8x3 14 Included Pointed Cone Chipbreaker, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.