Zoro Homepage

18x60x18x120 2FL Up Spiral Fshtl WRouter

  • Mfr # 904-018

  • Zoro # G800635355


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.7087
LOC (Decimal)
2.362
SHK (Decimal)
0.7087
OAL (Decimal)
4.724
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-018
Zoro #
G800635355
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.7087
LOC (Decimal)
2.362
SHK (Decimal)
0.7087
OAL (Decimal)
4.724
OD (Metric)
18
LOC (Metric)
60
SHK (Metric)
18
OAL (Metric)
120
OD (Fractional)
18
LOC (Fractional)
60
SHK (Fractional)
18
OAL (Fractional)
120

Description

18x60x18x120 2FL Up Spiral Fshtl WRouter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.