Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18x60x18x150 3FL 0.5mm Corner Radius 55 Degree High Helix Long Alumazip

  • Mfr # 531-491

  • Zoro # G900613031


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.7087
LOC (Decimal)
2.362
SHK (Decimal)
0.7087
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531-491
Zoro #
G900613031
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.7087
LOC (Decimal)
2.362
SHK (Decimal)
0.7087
OAL (Decimal)
5.906
OD (Metric)
18
LOC (Metric)
60
SHK (Metric)
18
OAL (Metric)
150
OD (Fractional)
18
LOC (Fractional)
60
SHK (Fractional)
18
OAL (Fractional)
150

Description

18x60x18x150 3FL 0.5mm Corner Radius 55 High Helix Long Alumazip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.