Shop MASTERCUT TOOL
See all product information
Create Account
18x60x18x150 3FL 1.0mm Corner Radius 55 Degree High Helix Long Alumazip
- Mfr # 531-493
- Zoro # G800613162
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.7087
LOC (Decimal)
2.362
SHK (Decimal)
0.7087
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 531-493
- Zoro #
- G800613162
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- Single End Double End
- Single End
- OD (Decimal)
- 0.7087
- LOC (Decimal)
- 2.362
- SHK (Decimal)
- 0.7087
- OAL (Decimal)
- 5.906
- OD (Metric)
- 18
- LOC (Metric)
- 60
- SHK (Metric)
- 18
- OAL (Metric)
- 150
- OD (Fractional)
- 18
- LOC (Fractional)
- 60
- SHK (Fractional)
- 18
- OAL (Fractional)
- 150
Description
18x60x18x150 3FL 1.0mm Corner Radius 55 High Helix Long Alumazip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.