Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18x75x18x200 2FL Square X-Long Endmill

  • Mfr # 315-234

  • Zoro # G800603217


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-234
Zoro #
G800603217
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
System of Measurement
Metric
Shape
Square
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.7087
LOC (Decimal)
2.953
SHK (Decimal)
0.7087
OAL (Decimal)
7.874
OD (Metric)
18
LOC (Metric)
75
SHK (Metric)
18
OAL (Metric)
200
OD (Fractional)
18
LOC (Fractional)
75
SHK (Fractional)
18
OAL (Fractional)
200

Description

18x75x18x200 2FL Square X-Long Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.