Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8x9/16x1/8x2 Cylinder Endcut Diamond Cut, PowerZ

  • Mfr # SB-43L2DM-4

  • Zoro # G900583488


product price: $8.69
/ea

Key Features

Shape
SB
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.125
SHK (Decimal)
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-43L2DM-4
Zoro #
G900583488
UPC #
-
Country of Origin
United States

Details

Shape
SB
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.125
Cut Type
Diamond Cut
SHK (Decimal)
0.125
Single End Double End
Single End
LOC (Decimal)
0.563
OAL (Decimal)
2
OD (Metric)
3.175
LOC (Metric)
14.288
SHK (Metric)
3.175
OAL (Metric)
50.8
OD (Fractional)
1/8
LOC (Fractional)
9/16
SHK (Fractional)
1/8
OAL (Fractional)
2

Description

1/8x9/16x1/8x2 Cylinder Endcut Diamond Cut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.