Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19x9.5x6x58.34 90 Degree Included Cone Doublecut, PowerZ

  • Mfr # SK-7MMDC-4

  • Zoro # G900592220


product price: $52.35
/ea

Key Features

Shape
SK
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.748
Bur Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK-7MMDC-4
Zoro #
G900592220
UPC #
-
Country of Origin
United States

Details

Shape
SK
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.748
Cut Type
Doublecut
Bur Angle
90°
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.374
OAL (Decimal)
2.284
OD (Metric)
19
LOC (Metric)
9.5
SHK (Metric)
6
OAL (Metric)
58
OD (Fractional)
19
LOC (Fractional)
9.5
SHK (Fractional)
6
OAL (Fractional)
58.34

Description

19x9.5x6x58 90 Included Cone Doublecut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.