1x1-1/4x1x7 3FL .030 Corner Radius Aluminum Xtreme Endmill with .715x2-3/8 Neck

  • Mfr # 427-553

  • Zoro # G000597347


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
LOC (Decimal)
1.25
Single End Double End
Single End
OD (Decimal)
1
SHK (Decimal)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427-553
Zoro #
G000597347
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
LOC (Decimal)
1.25
Single End Double End
Single End
OD (Decimal)
1
SHK (Decimal)
1
OD (Metric)
25.4
OAL (Decimal)
7
LOC (Metric)
31.75
OD (Fractional)
1
SHK (Metric)
25.4
OAL (Metric)
177.8
LOC (Fractional)
1-1/4
SHK (Fractional)
1
OAL (Fractional)
7

Description

1x1-1/4x1x7 3FL .030 Corner Radius Aluminum Xtreme Endmill with .715x2-3/8 Neck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.