Zoro Homepage

1x1.2x3x50 2FL Ball Mold-Mill .95x5 Neck, PowerA

  • Mfr # 542-102-1

  • Zoro # G600579583


product price: $37.69
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.0394
LOC (Decimal)
0.047
SHK (Decimal)
0.1181
OAL (Decimal)
1.969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542-102-1
Zoro #
G600579583
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.0394
LOC (Decimal)
0.047
SHK (Decimal)
0.1181
OAL (Decimal)
1.969
OD (Metric)
1
LOC (Metric)
1.2
SHK (Metric)
3
OAL (Metric)
50
OD (Fractional)
1
LOC (Fractional)
1.2
SHK (Fractional)
3
OAL (Fractional)
50

Description

1x1.2x3x50 2FL Ball Mold-Mill .95x5 Neck, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.