Zoro Homepage

1x15/16x1/4x2-23/32 60 Degree Included Cone Singlecut, PowerA

  • Mfr # SJ-9SC-1

  • Zoro # G900591292


product price: $62.39
/ea

Key Features

Shape
SJ
Finish
PowerA
System Of Measurement
Imperial
OD (Decimal)
1
Bur Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ-9SC-1
Zoro #
G900591292
UPC #
-
Country of Origin
United States

Details

Shape
SJ
Finish
PowerA
System Of Measurement
Imperial
OD (Decimal)
1
Cut Type
Singlecut
Bur Angle
60°
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
0.938
OAL (Decimal)
2.563
OD (Metric)
25.4
LOC (Metric)
23.813
SHK (Metric)
6.35
OAL (Metric)
65.088
OD (Fractional)
1
LOC (Fractional)
15/16
SHK (Fractional)
1/4
OAL (Fractional)
2-23/32

Description

1x15/16x1/4x2-9/16 60 Included Cone Singlecut, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.