Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1x1x1x3 4FL Ball Stubmill, PowerT

  • Mfr # 213-632-2

  • Zoro # G800603378


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Ball
Finish
PowerT
Helix Angle
30°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-632-2
Zoro #
G800603378
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
4
End Mill Style
Ball
Finish
PowerT
Helix Angle
30°
Cutting Direction
Right Hand
System of Measurement
Imperial
Shape
Ball
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
1
LOC (Decimal)
1
SHK (Decimal)
1
OAL (Decimal)
3
OD (Metric)
25.4
LOC (Metric)
25.4
SHK (Metric)
25.4
OAL (Metric)
76.2
OD (Fractional)
1
LOC (Fractional)
1
SHK (Fractional)
1
OAL (Fractional)
3

Description

1x1x1x3 4FL Ball Stubmill, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.