Zoro Homepage

1x2-1/4x1x5 5FL .030 Corner Radius Multi-Helix Ultra V5, PowerN

  • Mfr # 454-463-5

  • Zoro # G900610894


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
1
LOC (Decimal)
2.25
SHK (Decimal)
1
OAL (Decimal)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-463-5
Zoro #
G900610894
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
1
LOC (Decimal)
2.25
SHK (Decimal)
1
OAL (Decimal)
5
OD (Metric)
25.4
LOC (Metric)
57.15
SHK (Metric)
25.4
OAL (Metric)
127
OD (Fractional)
1
LOC (Fractional)
2-1/4
SHK (Fractional)
1
OAL (Fractional)
5

Description

1x2-1/4x1x5 5FL .030 Corner Radius Multi-Helix Ultra V5, PowerN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.