1x4x1x6 3FL .030 Corner Radius Aluminum Xtreme Endmill
- Mfr # 421-723
- Zoro # G000594322
product price:Â
$
1,423.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
1
LOC (Decimal)
4
SHK (Decimal)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421-723
- Zoro #
- G000594322
- UPC #
- -
- Country of Origin
- United States
Details
- Number of Flutes
- 3
- Single End Double End
- Single End
- OD (Decimal)
- 1
- LOC (Decimal)
- 4
- SHK (Decimal)
- 1
- OAL (Decimal)
- 6
- OD (Metric)
- 25.4
- LOC (Metric)
- 101.6
- SHK (Metric)
- 25.4
- OAL (Metric)
- 152.4
- OD (Fractional)
- 1
- LOC (Fractional)
- 4
- SHK (Fractional)
- 1
- OAL (Fractional)
- 6
Description
1x4x1x6 3FL .030 Corner Radius Aluminum Xtreme Endmill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.