Zoro Homepage

1x4x1x7 5FL .045 Corner Radius 45 Degree Helix HY5, PowerNR

  • Mfr # 446-504-8

  • Zoro # G100599708


product price: $513.99
/ea
Free Shipping & Returns

Key Features

LOC (Decimal)
4
Single End Double End
Single End
OD (Decimal)
1
OD (Metric)
25.4
SHK (Decimal)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446-504-8
Zoro #
G100599708
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
4
Single End Double End
Single End
OD (Decimal)
1
OD (Metric)
25.4
SHK (Decimal)
1
OAL (Decimal)
7
LOC (Metric)
101.6
OD (Fractional)
1
SHK (Metric)
25.4
OAL (Metric)
177.8
LOC (Fractional)
4
SHK (Fractional)
1
OAL (Fractional)
7

Description

1x4x1x7 5FL .045 Corner Radius 45 Helix HY5, PowerNR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.