
1x5-1/2x1x8 3FL Square Aluminum Xtreme Endmill, PowerZ
Mfr # 421-182-4
Zoro # G400599996
product price: $585.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
1
LOC (Decimal)
5.5
SHK (Decimal)
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421-182-4
Zoro #
G400599996
UPC #
-
Country of Origin
United States
Details
Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
1
LOC (Decimal)
5.5
SHK (Decimal)
1
OAL (Decimal)
8
OD (Metric)
25.4
LOC (Metric)
139.7
SHK (Metric)
25.4
OAL (Metric)
203.2
OD (Fractional)
1
LOC (Fractional)
5-1/2
SHK (Fractional)
1
OAL (Fractional)
8
Description
1x5-1/2x1x8 3FL Square Aluminum Xtreme Endmill, PowerZ
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.