Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x190x20x244 2FL 140-Point 30-Helix Coolant Through Hurricane Drill, PowerA

  • Mfr # 752-768-1

  • Zoro # G000602508


product price: $736.99
/ea
Free Shipping & Returns

Key Features

LOC (Decimal)
7.48
Single End Double End
Single End
OD (Decimal)
0.7874
SHK (Decimal)
0.7874
OD (Metric)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
752-768-1
Zoro #
G000602508
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
7.48
Single End Double End
Single End
OD (Decimal)
0.7874
SHK (Decimal)
0.7874
OD (Metric)
20
OAL (Decimal)
9.606
LOC (Metric)
190
OD (Fractional)
20
SHK (Metric)
20
OAL (Metric)
244
LOC (Fractional)
190
SHK (Fractional)
20
OAL (Fractional)
244

Description

20x190x20x244 2FL 140 Point 30 Helix Coolant Through Hurricane Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.