20x20x18x150 2FL Ball 50 Degree Helix Short Flute Reduced Shank Endmill for Aluminum

  • Mfr # 535-216

  • Zoro # G100616146


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.7874
LOC (Decimal)
0.787
SHK (Decimal)
0.7087
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535-216
Zoro #
G100616146
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.7874
LOC (Decimal)
0.787
SHK (Decimal)
0.7087
OAL (Decimal)
5.906
OD (Metric)
20
LOC (Metric)
20
SHK (Metric)
18
OAL (Metric)
150
OD (Fractional)
20
LOC (Fractional)
20
SHK (Fractional)
18
OAL (Fractional)
150

Description

20x20x18x150 2FL Ball 50 Helix Short Flute Reduced Shank Endmill for Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.