Shop MASTERCUT TOOL
See all product information
Create Account
20x20x20x104 4FL Ball 15 Degree Helix High Speed Mold Endmill, PowerA
- Mfr # 537-624-1
- Zoro # G900611532
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.7874
LOC (Decimal)
0.787
SHK (Decimal)
0.7874
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 537-624-1
- Zoro #
- G900611532
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Single End Double End
- Single End
- OD (Decimal)
- 0.7874
- LOC (Decimal)
- 0.787
- SHK (Decimal)
- 0.7874
- OAL (Decimal)
- 4.095
- OD (Metric)
- 20
- LOC (Metric)
- 20
- SHK (Metric)
- 20
- OAL (Metric)
- 104
- OD (Fractional)
- 20
- LOC (Fractional)
- 20
- SHK (Fractional)
- 20
- OAL (Fractional)
- 104
Description
20x20x20x104 4FL Ball 15 Helix High Speed Mold Endmill, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.