20x20x20x150 2FL 1.5mm Corner Radius 40 Degree Helix Short Flute Endmill, 18mm Neck Diameter, 65mm Reach Length

  • Mfr # 536-072

  • Zoro # G700617642


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.7874
LOC (Decimal)
0.787
SHK (Decimal)
0.7874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
536-072
Zoro #
G700617642
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.7874
LOC (Decimal)
0.787
SHK (Decimal)
0.7874
OAL (Decimal)
5.906
OD (Metric)
20
LOC (Metric)
20
SHK (Metric)
20
OAL (Metric)
150
OD (Fractional)
20
LOC (Fractional)
20
SHK (Fractional)
20
OAL (Fractional)
150

Description

20x20x20x150 2FL 1.5mm Corner Radius 40 Helix Short Flute Endmill, 18mm Neck Diameter, 65mm Reach Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.