Shop MASTERCUT TOOL
See all product information
Create Account
20x20x20x150 2FL 3mm Corner Radius 40 Degree Helix Short Flute Endmill, 18mm Neck Diameter, 65mm Reach Length
- Mfr # 536-076
- Zoro # G300617394
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.7874
LOC (Decimal)
0.787
SHK (Decimal)
0.7874
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 536-076
- Zoro #
- G300617394
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Single End Double End
- Single End
- OD (Decimal)
- 0.7874
- LOC (Decimal)
- 0.787
- SHK (Decimal)
- 0.7874
- OAL (Decimal)
- 5.906
- OD (Metric)
- 20
- LOC (Metric)
- 20
- SHK (Metric)
- 20
- OAL (Metric)
- 150
- OD (Fractional)
- 20
- LOC (Fractional)
- 20
- SHK (Fractional)
- 20
- OAL (Fractional)
- 150
Description
20x20x20x150 2FL 3mm Corner Radius 40 Helix Short Flute Endmill, 18mm Neck Diameter, 65mm Reach Length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.