Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0x2.4x3x50 2FL Ball Mold-Mill 1.95x6 Neck, PowerA

  • Mfr # 542-006-1

  • Zoro # G500579980


product price: $31.89
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.0787
LOC (Decimal)
0.095
SHK (Decimal)
0.1181
OAL (Decimal)
1.969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542-006-1
Zoro #
G500579980
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.0787
LOC (Decimal)
0.095
SHK (Decimal)
0.1181
OAL (Decimal)
1.969
OD (Metric)
2
LOC (Metric)
2.4
SHK (Metric)
3
OAL (Metric)
50
OD (Fractional)
2.0
LOC (Fractional)
2.4
SHK (Fractional)
3
OAL (Fractional)
50

Description

2.0x2.4x3x50 2FL Ball Mold-Mill 1.95x6 Neck, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.