20x25x20x150 2FL Ball 50 Degree Helix Short Flute Endmill, 18mm Neck Diameter, 65mm Reach

  • Mfr # 535-024

  • Zoro # G700616171


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.7874
LOC (Decimal)
0.984
SHK (Decimal)
0.7874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535-024
Zoro #
G700616171
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.7874
LOC (Decimal)
0.984
SHK (Decimal)
0.7874
OAL (Decimal)
5.906
OD (Metric)
20
LOC (Metric)
25
SHK (Metric)
20
OAL (Metric)
150
OD (Fractional)
20
LOC (Fractional)
25
SHK (Fractional)
20
OAL (Fractional)
150

Description

20x25x20x150 2FL Ball 50 Helix Short Flute Endmill, 18mm Neck Diameter, 65mm Reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.