Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x36x20x100 2FL 1mm Corner Radius Aluminum Xtreme Chipbreaker Endmill

  • Mfr # 517-453

  • Zoro # G000617298


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
LOC (Decimal)
1.417
Single End Double End
Single End
OD (Decimal)
0.7874
SHK (Decimal)
0.7874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517-453
Zoro #
G000617298
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
LOC (Decimal)
1.417
Single End Double End
Single End
OD (Decimal)
0.7874
SHK (Decimal)
0.7874
OD (Metric)
20
OAL (Decimal)
3.937
LOC (Metric)
36
OD (Fractional)
20
SHK (Metric)
20
OAL (Metric)
100
LOC (Fractional)
36
SHK (Fractional)
20
OAL (Fractional)
100

Description

20x36x20x100 2FL 1mm Corner Radius Aluminum Xtreme Chipbreaker Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.