Shop MASTERCUT TOOL
See all product information
Create Account
20x38x20x100 5FL 3.00 Corner Radius 45 Degree Helix Ultra HY5, PowerN
- Mfr # 556-537-5
- Zoro # G900613543
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Single End Double End
Single End
OD (Decimal)
0.7874
LOC (Decimal)
1.496
SHK (Decimal)
0.7874
OAL (Decimal)
3.937
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556-537-5
- Zoro #
- G900613543
- UPC #
- -
- Country of Origin
- United States
Details
- Single End Double End
- Single End
- OD (Decimal)
- 0.7874
- LOC (Decimal)
- 1.496
- SHK (Decimal)
- 0.7874
- OAL (Decimal)
- 3.937
- OD (Metric)
- 20
- LOC (Metric)
- 38
- SHK (Metric)
- 20
- OAL (Metric)
- 100
- OD (Fractional)
- 20
- LOC (Fractional)
- 38
- SHK (Fractional)
- 20
- OAL (Fractional)
- 100
Description
20x38x20x100 5FL 3.00 Corner Radius 45 Helix Ultra HY5, PowerN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.