Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x48x20x100 2FL Square 45 Degree High Helix Hypermill, PowerA

  • Mfr # 528-012-1

  • Zoro # G800609325


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.7874
LOC (Decimal)
1.89
SHK (Decimal)
0.7874
OAL (Decimal)
3.937
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528-012-1
Zoro #
G800609325
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.7874
LOC (Decimal)
1.89
SHK (Decimal)
0.7874
OAL (Decimal)
3.937
OD (Metric)
20
LOC (Metric)
48
SHK (Metric)
20
OAL (Metric)
100
OD (Fractional)
20
LOC (Fractional)
48
SHK (Fractional)
20
OAL (Fractional)
100

Description

20x48x20x1002FL Square 45 High Helix Hypermill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.