Zoro Homepage

20x65x20x130 8FL 1.0mm 50 Degree Helix Corner Radius Endmill, PowerA

  • Mfr # 534-232-1

  • Zoro # G400617522


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.7874
LOC (Decimal)
2.559
SHK (Decimal)
0.7874
OAL (Decimal)
5.118
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534-232-1
Zoro #
G400617522
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.7874
LOC (Decimal)
2.559
SHK (Decimal)
0.7874
OAL (Decimal)
5.118
OD (Metric)
20
LOC (Metric)
65
SHK (Metric)
20
OAL (Metric)
130
OD (Fractional)
20
LOC (Fractional)
65
SHK (Fractional)
20
OAL (Fractional)
130

Description

20x65x20x130 8FL 1.0mm 50 Helix Corner Radius Endmill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.