23/64x2-3/4x23/64x4-1/4 2FL 118 Degree 4 Facet Point Drill, PowerC

  • Mfr # 601-256-3

  • Zoro # G200660278


product price: $48.75
/ea

Key Features

Number of Flutes
2
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.3594
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-256-3
Zoro #
G200660278
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.3594
SHK (Decimal)
0.3594
OAL (Decimal)
4.25
OD (Metric)
9.129
SHK (Metric)
9.129
OD (Fractional)
23/64
SHK (Fractional)
23/64

Description

23/64x2-3/4x23/64x4-1/4 2FL 118 4 Facet Point Drill, PowerC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.