2.3x2.8x3x50 2FL Ball Mold-Mill, 2.25x11.5 Neck, PowerNR

  • Mfr # 542-112-8

  • Zoro # G000579862


product price: $41.29
/ea

Key Features

LOC (Decimal)
0.11
Single End Double End
Single End
OD (Decimal)
0.0906
OD (Metric)
2.3
SHK (Decimal)
0.1181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542-112-8
Zoro #
G000579862
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
0.11
Single End Double End
Single End
OD (Decimal)
0.0906
OD (Metric)
2.3
SHK (Decimal)
0.1181
OAL (Decimal)
1.969
LOC (Metric)
2.8
OD (Fractional)
2.3
SHK (Metric)
3
OAL (Metric)
50
LOC (Fractional)
2.8
SHK (Fractional)
3
OAL (Fractional)
50

Description

2.3x2.8x3x50 2FL Ball Mold-Mill, 2.25x11.5 Neck, PowerNR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.