Zoro Homepage

25.4x21x6x72 Ball Diamond Cut, PowerT

  • Mfr # SD-9MMDM-2

  • Zoro # G900589565


product price: $67.25
/ea

Key Features

Shape
SD
Finish
PowerT
System Of Measurement
Metric
OD (Decimal)
1
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-9MMDM-2
Zoro #
G900589565
UPC #
-
Country of Origin
United States

Details

Shape
SD
Finish
PowerT
System Of Measurement
Metric
OD (Decimal)
1
Cut Type
Diamond Cut
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.827
OAL (Decimal)
2.835
OD (Metric)
25.4
LOC (Metric)
21
SHK (Metric)
6
OAL (Metric)
72
OD (Fractional)
25.4
LOC (Fractional)
21
SHK (Fractional)
6
OAL (Fractional)
72

Description

25.4x21x6x72 Ball Diamond Cut, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.