Shop MASTERCUT TOOL
See all product information
Create Account
2.5x11x3x38 Cylinder End Cut Singlecut, PowerA
- Mfr # SB-42MMSC-1
- Zoro # G000590850
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Shape
SB
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.0984
SHK (Decimal)
0.1181
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-42MMSC-1
- Zoro #
- G000590850
- UPC #
- -
- Country of Origin
- United States
- Shape
- SB
- Finish
- PowerA
- System Of Measurement
- Metric
- OD (Decimal)
- 0.0984
- Cut Type
- Singlecut
- SHK (Decimal)
- 0.1181
- Single End Double End
- Single End
- LOC (Decimal)
- 0.433
- OAL (Decimal)
- 1.496
- OD (Metric)
- 2.5
- LOC (Metric)
- 11
- SHK (Metric)
- 3
- OAL (Metric)
- 38
- OD (Fractional)
- 2.5
- LOC (Fractional)
- 11
- SHK (Fractional)
- 3
- OAL (Fractional)
- 38
Description
2.5x11x3x38 Cylinder End Cut Singlecut, PowerA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.