Zoro Homepage

25x12.7x6x60.73 90 Degree Included Cone Singlecut, PowerZ

  • Mfr # SK-9MMSC-4

  • Zoro # G000592724


product price: $62.39
/ea

Key Features

Shape
SK
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.9843
Bur Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-9MMSC-4
Zoro #
G000592724
UPC #
-
Country of Origin
United States

Details

Shape
SK
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.9843
Cut Type
Singlecut
Bur Angle
90°
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.5
OAL (Decimal)
2.362
OD (Metric)
25
LOC (Metric)
12.7
SHK (Metric)
6
OAL (Metric)
60
OD (Fractional)
25
LOC (Fractional)
12.7
SHK (Fractional)
6
OAL (Fractional)
60.73

Description

25x12.7x6x60 90 Included Cone Singlecut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.