Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25x24.5x6x69.06 60 Degree Included Cone Alumacut, PowerZ

  • Mfr # SJ-9MMFM-4

  • Zoro # G900591278


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Shape
SJ
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.9843
Bur Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ-9MMFM-4
Zoro #
G900591278
UPC #
-
Country of Origin
United States

Details

Shape
SJ
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.9843
Cut Type
Alumacut
Bur Angle
60°
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.965
OAL (Decimal)
2.677
OD (Metric)
25
LOC (Metric)
24.5
SHK (Metric)
6
OAL (Metric)
68
OD (Fractional)
25
LOC (Fractional)
24.5
SHK (Fractional)
6
OAL (Fractional)
69.06

Description

25x24.5x6x68 60 Included Cone Alumacut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.