Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5x2.5x4x63 4FL Ball 15 Degree Helix High Speed Mould Endmill

  • Mfr # 537-404

  • Zoro # G800612066


product price: $18.15
/ea

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.0984
LOC (Decimal)
0.098
SHK (Decimal)
0.1575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537-404
Zoro #
G800612066
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.0984
LOC (Decimal)
0.098
SHK (Decimal)
0.1575
OAL (Decimal)
2.48
OD (Metric)
2.5
LOC (Metric)
2.5
SHK (Metric)
4
OAL (Metric)
63
OD (Fractional)
2.5
LOC (Fractional)
2.5
SHK (Fractional)
4
OAL (Fractional)
63

Description

2.5x2.5x4x63 4FL Ball 15 Helix High Speed Mould Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.