2.5x3x3x38 10 Degree Inverted Cone Singlecut, PowerT
- Mfr # SN-41MMSC-2
- Zoro # G800591927
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Shape
SN
Finish
PowerT
System Of Measurement
Metric
OD (Decimal)
0.0984
Bur Angle
10°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SN-41MMSC-2
- Zoro #
- G800591927
- UPC #
- -
- Country of Origin
- United States
- Shape
- SN
- Finish
- PowerT
- System Of Measurement
- Metric
- OD (Decimal)
- 0.0984
- Cut Type
- Singlecut
- Bur Angle
- 10°
- SHK (Decimal)
- 0.1181
- Single End Double End
- Single End
- LOC (Decimal)
- 0.118
- OAL (Decimal)
- 1.496
- OD (Metric)
- 2.5
- LOC (Metric)
- 3
- SHK (Metric)
- 3
- OAL (Metric)
- 38
- OD (Fractional)
- 2.5
- LOC (Fractional)
- 3
- SHK (Fractional)
- 3
- OAL (Fractional)
- 38
Description
2.5x3x3x38 10 Inverted Cone Singlecut, PowerT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.